-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Purification System |
|---|---|
| Bacteria | 0.1 CFU/mL |
| Bacteria Removal | Less Than1cfu/mL, Less Than0.1cfu/mL W/ Filter |
| Capacity | 10L |
| Connection Type | NPT |
| Feed Connection | 1/4" |
| Feed Source | Distilled, Ro |
| Feed Water Monitoring | No |
| Feed Water Pressure - Maximum | 10 psi |
| Feed Water Pressure - Minimum | 1 psi |
| Flow Rate | 2 LPM |
| Impurities Removed | Bacteria, Ions, Particles |
| Includes | 1/2" Fnpt Adapter |
|---|---|
| Max. Output Flow | 2 LPM |
| Mounting Type | Benchtop |
| Product Type | Water Purification System |
| Purified Water Conductivity | 0.06 μS/cm |
| Purified Water Type | Type I Water |
| Resistivity | 18.2 M ohms |
| Toc Content | 1 ppb to 3 ppb |
| Toc Content Max | 3 PPB |
| Toc Content Min | 1 Ppb |
| Voltage | 100-240V AC |
| Water Type | Type I |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 48.26 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 17.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)