-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Bin Color | Yellow |
| Bins Per Cabinet | 12 |
| Bins Per Door | 96 |
| Cabinet Shelf Capacity | 1000 lbs. |
| Color | Black |
| Door Type | Solid |
| Lock Type | Three Point Lock |
| Material | Welded Steel |
|---|---|
| Number Of Bins | 108 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 36" |
| Total Capacity | 2000 lbs. |
| Total Number Of Bins | 108 |
| Type | Bin, Shelf Cabinet |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 76.2 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 220.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)