-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Burner Motor |
|---|---|
| Base Type | Non Removable |
| Bearing Type | Sleeve |
| Body Dia. | 5 5/8" |
| Conduit Box Position | F1 Only |
| Duty Cycle | Continuous |
| Extended Thru-bolts | No |
| Features | Nema N Or M Flange Direct, Two Bolt |
| Frame | 48N |
| Frequency | 60 Hz |
| Full Load Amps | 4.9A |
| Full Load Efficiency | 62.6% |
| Hp | 1/3 hp |
| Insulation Class | Class B |
| Lead Length | 20" |
| Length Less Shaft | 6 3/8" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Split-Phase |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Flange Type | Ventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
|---|---|
| Motor Mounting Type | Face |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Oil Burner |
| Motor Thermal Protection | Manual |
| Motor Type | Split Phase |
| Nominal Efficiency | 62.6% |
| Number Of Speeds | 1 |
| Number Of Studs | 2 |
| Overall Length | 8 7/16" |
| Phase | 1 |
| Removable Base | No |
| Rpm | 3450 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 2 1/8" |
| Thermal Protection | Manual |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Warranty | 1 yr. |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 32.08 |
| Width (cm) | 17.63 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)