LEESON 048S17T286 48S17T286U / O600 Fan and Blower Motor, 0.13 HP, 1 Phase, 60 Hz, 115V, 1800 RPM

Item: AJ2KWL
Model: 048S17T286
Cross Ref: 454X79 / 48S17T286U / O600
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$232.08 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA CERTIFIED, UL RECOGNIZED

Product Details

    • Starting Type: SPLIT PHASE
    • KVA Code: T
    • Drive End Bearing: BALL
    • IP Code: 43
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Shipping Information

Height (cm) 16.81
Length (cm) 28.09
Width (cm) 17.14
HS Code 8501404040
Country Of Origin MX
Weight (kg) 4.95

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site