-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Burner Motor |
|---|---|
| Assembly | F1 Only |
| Base Type | Non Removable |
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Efficiency | 62% |
| Features | Nema N Or M Flange Direct, Two Bolt |
| Frame | 48MZ |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Efficiency | 62% |
| Hp | 1/6 hp |
| Insulation Class | Class B |
| Lead Length | 20" |
| Length Less Shaft | 5 7/16" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Split Phase |
| Motor Enclosure Design | Open Air Over |
| Motor Flange Type | Ventilated |
| Motor Mounting Position | Horizontal, Vertical Shaft Up |
| Motor Mounting Type | Face |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
|---|---|
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Oil Burner |
| Motor Thermal Protection | Manual |
| Motor Type | Split Phase |
| Mounting Type | Face , Round |
| Nameplate Rpm | 3450 RPM |
| Nema Design | No Design Code |
| No. Of Speeds | 1 |
| Nominal Efficiency | 62% |
| Number Of Speeds | 1 |
| Number Of Studs | 2 |
| Output Kw | 0.125 kW |
| Output Watts | 130 W |
| Overall Length | 7 1/4" |
| Phase | 1 |
| Power | 0.125 kW |
| Removable Base | No |
| Rpm | 3600 RPM |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 13/16" |
| Shaft Type | Flat |
| Thermal Protection | Manual |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Warranty | 1 yr. |
| Standards | CE LISTED, CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 16.81 |
|---|---|
| Length (cm) | 28.09 |
| Width (cm) | 17.14 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.95 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)