-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Burner Motor |
|---|---|
| Assembly | F1 Only |
| Base Type | Non Removable |
| Bearing Type | Ball |
| Body Dia. | 6 3/4" |
| Capacitor Required | Yes |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Efficiency | 64% |
| Features | Nema N Or M Flange Direct, Two Bolt |
| Frame | 48NZ |
| Frequency | 60 Hz |
| Full Load Amps | 5.6/2.7-2.8A |
| Full Load Efficiency | 64% |
| Hp | 1/3 hp |
| Insulation Class | Class B |
| Lead Length | 20" |
| Length Less Shaft | 8 3/4" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Open Dripproof |
| Motor Flange Type | Non Ventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal, Vertical Shaft Up |
| Motor Mounting Type | Face |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Oil Burner |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start |
| Mounting Type | N Flange Footless |
| Nameplate Rpm | 3450 RPM |
| Nema Design | No Design Code |
| Nominal Efficiency | 64% |
| Number Of Speeds | 1 |
| Number Of Studs | 2 |
| Output Kw | 0.25 kW |
| Output Watts | 250 W |
| Overall Length | 10 5/16" |
| Phase | 1 |
| Power | 0.25 kW |
| Removable Base | No |
| Rpm | 3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 3/4" |
| Thermal Protection | Manual |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V |
| Warranty | 1 yr. |
| Standards | CE LISTED, CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 20.47 |
|---|---|
| Length (cm) | 31.6 |
| Width (cm) | 23.19 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.3 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)