-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Burner Motor |
|---|---|
| Base Type | Non Removable |
| Bearing Type | Sleeve |
| Body Dia. | 6 1/2" |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Efficiency | Not Applicable |
| Features | Nema N Or M Flange Direct, Two Bolt |
| Frame | 48NZ |
| Frequency | 60 Hz |
| Full Load Amps | 4.2A |
| Full Load Efficiency | 56.5% |
| Hp | 1/4 hp |
| Insulation Class | Class B |
| Lead Length | 20" |
| Length Less Shaft | 6" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Split-Phase |
| Motor Enclosure Design | Open Air Over |
| Motor Flange Type | Ventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal, Vertical Shaft Up |
| Motor Mounting Type | Face |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Oil Burner |
| Motor Thermal Protection | Manual |
| Motor Type | Split Phase |
| Mounting Type | N Flange Footless |
| Nameplate Rpm | 3450 RPM |
| Nema Design | No Design Code |
| Nominal Efficiency | 56.5% |
| Number Of Speeds | 1 |
| Number Of Studs | 2 |
| Output Watts | 190 W |
| Overall Length | 8 1/8" |
| Phase | 1 |
| Power | 0.19 kW |
| Removable Base | No |
| Rpm | 3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 2 1/8" |
| Thermal Protection | Manual |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Warranty | 1 yr. |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 16.81 |
|---|---|
| Length (cm) | 28.09 |
| Width (cm) | 17.14 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.85 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)