-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 3.2/1.6A |
| Code | N |
| Design Code | B |
| Drive End Bearing Size | 6205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 85.5% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | Tefc |
| Frame | 143TC |
| Frame Length | 7" |
| Frame Material | Rolled Steel |
| Frame Type | 143TC |
| Frequency | 60 Hz |
| Full Load Amps | 3.2/1.6A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 1 hp |
| Insulation Class | Class F |
| Ip Code | IP43 |
| Kva Code | No |
| Kw | 0.75 kW |
| Length | 19 1/2" |
| Lubrication | Polyrex EM |
| Max. Rpm | 1760 RPM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Reversible |
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1800/1500 RPM |
| Nema Design | B, N |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 0.75 kW |
| Packaging | B |
| Phase | 3 |
| Power Factor | 68.5 |
| Resistance Main | 12.96 ohms |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Shaft Type | T |
| Starting Method | Across The Line |
| Thermal Protection | Thermostat |
| Type | TF |
| Voltage | 230/460V |
| Width | 10 11/25" |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 16.65 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)