-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Halligan Bar |
|---|---|
| Application | Extrication, Forcible Entry, Lifting/Prying, Overhaul |
| Features | Reference Lines For Depth When Gapping And Setting The Tool, Smooth Striking Surface To Eliminate Awkward Striking Angles, Squared Off Shoulders For A Solid Striking Surface, Thin Forks With 1" Spread Between Tines For Removal Of Door Knobs |
| Finish | Zinc Coat |
| Firefighting Tool Type | Forcible Entry Tool |
| Handle Color | Silver |
| Handle Length | 30" |
| Handle Material | Carbon Steel |
| Handle Shape | Round |
| Handle Style | Halligan Fork |
|---|---|
| Head Length | 6 1/2" |
| Head Material | Steel |
| Head Type | Halligan |
| Includes Strap | No |
| Length | 30" |
| Material | High Carbon Steel |
| Number Of Heads | 2 |
| Overall Length | 2.5 ft. |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 18.29 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.5395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)