-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Halligan Bar |
|---|---|
| Features | Drop Forged Ends Are Heat Treated For Maximum Strength, Non Conductive Composite Handle, Polypropylene Jacket With A Ribbed Non Slip Surface, Solid Head |
| Firefighting Tool Type | Forcible Entry Tool |
| Handle Color | Yellow |
| Handle Length | 30" |
| Handle Material | Fiberglass |
| Handle Shape | Round |
|---|---|
| Handle Style | Halligan Fork |
| Head Material | Steel |
| Head Type | Halligan |
| Includes Strap | No |
| Overall Length | 2.5 ft. |
Nupla 33800 halligan bar is a multipurpose tool used for prying, twisting, punching or striking. It consists of a claw, blade and a tapered pick, which benefits firefighters in quickly breaching locked doors.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 12.7 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.59 |
Introduction of carbon steel to the head reduces the weight of a halligan bar by up to 25%. Thus, to reduce weight without compromising strength, Nupla offers this tool with a head of carbon steel.
Nupla 33800 halligan bar has a 30-inch long handle. This standard-size handle is long enough for increased mechanical advantage.
The standard halligan width is 2 inches, giving a 15:1 mechanical advantage and 2 inches of the spread between the jamb and door on a 30-inch bar.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)