-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Bail Dia. | 11/32" |
| Bail Inside Length | 2 1/2" |
| Bail Inside Width | 1 3/8" |
| Bail Thickness | 11/32" |
| Color | Pink |
| Finish | Powder Coated |
| Hoist Ring Type | Pivot, Swivel |
| Installation Torque | 7.4 lbs.-ft. |
| Load Capacity | 1260 lbs. |
| Material | Steel |
| Max. Operating Temp. | 752°F |
| Mfr. Series | PP-B Series |
| Min. Operating Temp. | -40°F |
| Minimum Installation Torque | 7.4 lbs.-ft. |
| Mount Type | Screw On |
|---|---|
| Mounting Style | Screw On |
| Operation | Lifting |
| Overall Length | 4 7/8" |
| Overall Width | 1 5/8" |
| Pivot | 230° |
| Pivot Angle | 230° |
| Rotate Angle | 360° |
| Standards | Ce Certified, Complies With The Machinery Directives 2006/42/Eg, Dguv Test Oa 1451017 |
| Swivel Angle | 360° |
| System Of Measurement | Imperial |
| Thread Projection | 3/4" |
| Thread Size | 1/2"-13 |
| Usable Thread Length | 3/4" |
| Working Load Limit | 1260 lbs. |
| Height (cm) | 8.99 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 10.01 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.3465 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)