-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Halligan Bar |
|---|---|
| Application | Extrication, Forcible Entry, Lifting/Prying, Overhaul |
| Features | Reference Lines For Depth When Gapping And Setting The Tool, Smooth Striking Surface To Eliminate Awkward Striking Angles, Squared Off Shoulders For A Solid Striking Surface, Thin Forks With 1" Spread Between Tines For Removal Of Door Knobs |
| Finish | Zinc Coat |
| Firefighting Tool Type | Forcible Entry Tool |
| Handle Color | Silver |
| Handle Length | 36" |
| Handle Material | Carbon Steel |
| Handle Shape | Round |
| Handle Style | Halligan Fork |
|---|---|
| Head Length | 6 1/2" |
| Head Material | Steel |
| Head Type | Halligan |
| Includes Strap | No |
| Length | 36" |
| Material | High Carbon Steel |
| Number Of Heads | 2 |
| Overall Length | 3 ft. |
Leatherhead Tools LB-36 halligan bar is ideal for pulling, lifting and prying during overhaul applications or forcible entry. It is also ideal for removing automotive trim during extrication processes.
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 19.05 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3495 |
The different parts of a halligan bar include the adz (a pointed, axe-like end), the shank (the long, straight handle) and the fork (a flat, claw-like end).
A halligan bar maintenance requires regular oiling, cleaning and checking for wear or damage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)