LEATHERHEAD TOOLS LBM-20 Halligan Bar, 20 Inch Length, Carbon Steel

Item: CD8CBC
Model: LBM-20
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$110.84 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Halligan Bar
Finish Zinc Coat
Length 20"
Material High Carbon Steel

Product Details

Leatherhead LBM-20 halligan bar is a firefighting tool that is designed for use in tight spaces and confined areas. This mini halligan bar provides multipurpose functionalities in fire service, including ventilation, forcible entry or overhaul.

Shipping Information

Country Of Origin US

Features

  • It comes with reference lines on the forks to set the tool during conventional operation and has squared shoulders & thin forks to allow reaching the tight spaces with ease.
  • This halligan bar also features an adz end with a smooth striking surface to eliminate awkward striking angles and also prevents skinning of swinging doors due to excessive force.
  • It has a curved claw at one end for prying / pulling and a pointed pick at the rear end for piercing & puncturing.

Frequently Asked Questions

What is the material of the tool?

This 20-inch halligan bar is made of drop-forged high-carbon steel, which is fully heat-treated to provide strength and durability.

Is Leatherhead Tools LBM-20 mini halligan bar easy to store?

Yes, the halligan bar is designed to be compact and lightweight, making it easy to carry and store in fire trucks, emergency vehicles or toolboxes.

Is the tool corrosion-resistant?

Yes, this halligan tool is zinc-plated to improve resistance to corrosion and oxidation.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site