-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Placard |
|---|---|
| Container Label/placard Type | Hazardous Class |
| Dot/un Product Form | Placard |
| Hazard Class | Class 3 (Flammable Liquids) |
| Height | 10 3/4" |
| Label Height | 10 3/4" |
| Label Width | 10 3/4" |
| Language | English |
|---|---|
| Legend | Flammable |
| Legend/background Color | Red, White |
| Material | Vinyl |
| Message | Flammable |
| Placard Style | Adhesive |
| Width | 10 3/4" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)