-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tone Generator and Probe Kit |
|---|---|
| Adapters Included | RJ11, RJ45 |
| Alert Type | Sound |
| Battery Life | 50 hrs. |
| Battery Type | 9V DC |
| Color | Gray |
| Connector Type | Alligator Clips, Rj45 |
| Data Logger | No |
| Depth | 1 1/4" |
| Display | LED |
| Features | Easy To Use, Large Speaker, Tone And Probe Tracing |
| Height | 2 1/4" |
| Includes | Probe |
| Includes Batteries | Yes |
|---|---|
| Line Polarity Indicator | No |
| Maximum Operating Temperature | 122°F |
| Minimum Operating Temperature | 32°F |
| Operating Temp. | 0°C to +50°C |
| Operating Voltage | 150V DC |
| Product Type | Tone Generator And Probe Kit |
| Testing Functions | Continuity Testing |
| Type | Classic Standard |
| Waterproof | No |
| Width | 2 1/2" |
| Wire Mapping Detections | Shorts |
Greenlee (now Tempo) 701K-G professional tone and probe tracing kit enables technicians to accurately identify and trace wires & cables, facilitating efficient troubleshooting. It is used in the telecommunications, electrical and networking industries.
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 14.99 |
| HS Code | 9030400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.414 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)