-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quarter-Turn Supply Stop |
|---|---|
| 3-a Compliance | Not Rated |
| Agency Compliance | Not Rated |
| Ansi Flange Class | Not Applicable |
| Average Surface Roughness | Not Applicable |
| Body Material | Polypropylene |
| Body Style | Straight |
| Color | White |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type - Side 1 | Push |
| Connection Type - Side 2 | Push |
| For Media | Water |
| Included Mounting | Not Applicable |
| Inlet Size | 1/4" |
| Inlet Type | Push |
|---|---|
| Max. Pressure (cwp) | 150 psi |
| Max. Pressure For Combustible Gas | Not Rated |
| Max. Working Pressure | 150 psi |
| Media Temp. Range | 33°F to 140°F |
| Nominal Valve Size | 1/4" |
| Nsf Certifications For Food And Drinking Water | Nsf 51, Nsf 61 |
| Outlet Size | 1/4" |
| Outlet Type | Push Fit |
| Pipe Schedule Compatibility | Not Applicable |
| Seal Material | EPDM |
| Valve Body Color | White |
| Valve Body Style | Straight |
| Valve Design | Straight |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 8.64 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)