-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Liquid Level Switch |
|---|---|
| Body Material | Aluminum |
| Components Included | Mechanical Actuator |
| Conduit Size | 2 3/4" |
| Current Rating | 600A |
| Display Qty | 1 |
| Electrical Connection | Screw Clamp |
| Electrical Connection Type | Screw Clamp |
| Features | (2) Conduit Entries For 3/4" 14 Npt |
| Float Dia. | 7" |
| Float Diameter | 7" |
| Float Length | 7" |
| Float Material | Stainless Steel |
| Float Position | Below |
| Float Rod Angle | Vertical |
| Float Travel | 1 1/4" |
| Height | 8 1/4" |
| Horsepower @ Single Phase - 120v Ac | 2 hp |
| Horsepower @ Single Phase - 240v Ac | 3 hp |
| Horsepower @ Three Phase - 240v Ac | 5 hp |
| Hp @ 1 Phase - 115v | 2 hp |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 1 Phase - 240v | 3 hp |
|---|---|
| Hp @ 3 Phase - 240v | 5 hp |
| Manufacturer Warranty Length | 18 Months |
| Max. Current | 600A |
| Max. Voltage | 600V |
| Minimum Media Specific Gravity | 0.85 xg |
| Mounting Style | Open Tank Vertical |
| Nema Enclosure Rating | 4 |
| No. Of Contact Form | 2 , DPST/NO |
| Operating Temp. | -22°F to +220°F |
| Operating Temperature - Maximum | 220°F |
| Operating Temperature - Minimum | -22°F |
| Overall Height | 8 1/4" |
| Overall Length | 5.55" |
| Overall Width | 3 3/4" |
| Product Type | Open Liquid Level Switch |
| Series | 9036G Series |
| Switch Function | Open On Rise |
| Va Rating | 460V AC |
| Voltage Rating - Maximum | 575V AC |
| Width | 3 3/4" |
| Standards | CSA FILE NO.LR25490, UL 508, UL E12158 |
| Height (cm) | 67.74 |
|---|---|
| Length (cm) | 172.06 |
| Width (cm) | 26.67 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.46 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)