-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cast Aluminum Floor Flange |
|---|---|
| Compatible Grainger Part No. | 2LVA4, 2LVA6, 2LVA8, 2LVC3, 2LVC5, 2LVC9, 2LVH9, 2LVJ1, 2LVJ2, 2LVJ6, 2LVJ7, 2LVJ8, 2LVL8, 4HRJ7, 4HRJ8, 4HRJ9, 4HRK1 |
| Compatible Mfr Part No | G1662, G1662SSH, G1760, G1760BC, G1760P, G1825, G1825BC, G1825P, G1902, G1902BC, G1902BC-SSH, G1902P, G1950, G1950BC, G1950P, GBF1909, GBF1909SSH |
|---|---|
| Fits Brand | Guardian |
Guardian Equipment 150-032 aluminium floor flange is used in plumbing industries to secure sanitary fixtures.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 24.13 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.161 |
This dual-purpose unit helps to quickly wash contaminants from eyes, face and body during an emergency in labs.
Units swing over to operational position for activation and can be returned to storage position to stop the water flow. Selected eyewashes come integrated with a flag handle to activate / deactivate the water flow.
A ball valve uses a hollow, perforated & pivoting ball to control fluid flowing through it. By rotating the ball a quarter turn (90 degrees), the medium can flow through or can be blocked.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)