-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precision Probe Set |
|---|---|
| Finish | Steel |
| Handle | Aluminum |
| Handle Dia. | 0.234" |
| Handle Material | Steel |
| Magnet End | No |
| Material | Steel |
| Number Of Pieces | 4 |
|---|---|
| Overall Length | 6" |
| Point Type | #25 |
| Product Type | Precision Hook/Pick Set |
| Tip Material | Stainless Steel |
| Tip Style | 105° Angle, Hook, Multi Angle, Straight |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 1.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)