-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precision Probe Set |
|---|---|
| Finish | Stainless Steel |
| Handle Dia. | 0.188" |
| Handle Material | Steel |
| Magnet End | No |
| Material | Stainless Steel |
|---|---|
| Number Of Pieces | 4 |
| Overall Length | 5 13/16" |
| Product Type | Precision Hook/Pick Set |
| Tip Style | 105° Angle, Hook, Multi Angle, Straight |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 1.52 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)