-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Placard |
|---|---|
| Hazard Class | Class 1 (Blasting Agents), Class 1.4 (Explosive), Class 2 (Dangerous Flammable Gas), Class 2 (Inhalation), Class 2 (Non-Flammable Gas), Class 3 (Flammable Liquid), Class 4 (Dangerous When Wet), Class 4 (Flammable Solid), Class 4 (Spontaneously Combustible), Class 5.1 (Oxidizer), Class 5.2 (Organic Peroxide), Class 6 (Inhalation), Class 6 (Poison), Class 8 (Corrosive), Class 9 (Miscellaneous), Pg Iii , Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material) |
| Height | 13 1/2" |
| Legend | Inhalation Hazard |
| Legend/background Color | Black, White |
| Material | Aluminum |
|---|---|
| Placard Holder Type | Full Frame Trailer Flip Placard Holder |
| Placard Style | Flipchart |
| Product Type | Vehicle Placard Flipchart |
| Width | 13 1/2" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 35.26 |
| Width (cm) | 12.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)