-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Placard |
|---|---|
| Class | 2 |
| Height | 10.75" |
| Legend/background Color | White/Green |
|---|---|
| Material | Vinyl |
| Width | 10.75" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 27.18 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)