-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Placard |
|---|---|
| Container Label/placard Type | Hazardous Class |
| Dot/un Product Form | Placard |
| Hazard Class | Class 8 (Corrosive) |
| Height | 10 3/4" |
| Label Height | 10 3/4" |
| Label Width | 10 3/4" |
| Labels Per Roll | 1 |
| Language | English |
| Legend | Corrosive |
|---|---|
| Legend/background Color | Black, White |
| Material | Self Adhesive Vinyl |
| Material Properties | Self Adhesive |
| Message | Corrosive |
| Number Of Labels | 1 |
| Placard Style | Adhesive |
| Width | 10 3/4" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 27.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)