KIMBLE CHASE 14000R-150 Griffin Beaker 150mL Glass Clear, 12PK

Item: AH2EKL
Model: 14000R-150
Cross Ref: 26CV67
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$154.67
5% off
$146.94 /pkg. of 12 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Griffin Beaker
Graduation Subdivisions 20 mL
Outside Dia. 57 mm

Product Details

    • Labware Height - Metric : 81mm

Shipping Information

Height (cm) 12.19
Length (cm) 32.77
Width (cm) 25.91
Country Of Origin CN
Weight (kg) 1.5075

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site