-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Griffin Beaker |
|---|---|
| Astm Specification | ASTM E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Material | Borosilicate Glass |
| Capacity | 13.53 fl. oz. |
| Capacity - Ml | 400 mL |
| Capacity - Oz | 13.53 fl. oz. |
| Clarity | Transparent |
| Class | A |
| Color | Clear |
| Color Coding | Green |
| Disposable/ Reusable | Reusable |
| Glassware Class | A |
| Graduation Increments - Ml | 25 mL |
| Graduation Range | 50 mL to 325 mL |
| Graduation Style | Printed |
|---|---|
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Labware Basic Material | Glass |
| Labware Body Material | Glass |
| Labware Clarity | Transparent |
| Maximum Graduation - Ml | 325 mL |
| Minimum Graduation - Ml | 50 mL |
| Outside Diameter | 77 mm |
| Overall Height | 106 mm |
| Product Type | Colorware Beaker |
| Special Features | Double Capacity Scales, Matte Finish Marking Area |
| Sterile/non-sterile | Non Sterile |
| Type | Low Form |
| Usp Specification | Type I |
| standard | ASTM E960 |
| Height (cm) | 10.6 |
|---|---|
| Length (cm) | 7.7 |
| Width (cm) | 7.7 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.592 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)