-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Griffin Beaker |
|---|---|
| Astm Specification | ASTM E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Color | Clear |
| Capacity | 20.28 fl. oz. |
| Capacity - Ml | 600 mL |
| Clarity | Transparent |
| Class | Class A |
| Color | Clear |
| Color Coding | Blue |
| Disposable/ Reusable | Reusable |
| Glassware Class | A |
| Graduation Range | 50 mL to 500 mL |
| Graduation Style | Printed |
| Graduation Subdivisions | 50 mL |
| Height | 4 4/5" |
| Includes | Pour Spout |
|---|---|
| Industry Type | Healthcare |
| Labware Basic Material | Glass |
| Labware Body Material | Glass |
| Labware Clarity | Transparent |
| Material | Borosilicate Glass |
| Maximum Graduation | 500 mL |
| Minimum Graduation | 50 mL |
| Minimum Graduation - Ml | 50 mL |
| Outside Dia. | 3 2/5" |
| Outside Diameter | 88 mm |
| Overall Height | 122 mm |
| Series | 1400B Series |
| Special Features | Double Capacity Scales, Matte Finish Marking Area |
| Sterile/non-sterile | Non Sterile |
| Type | Colorware Beaker , Low Form |
| Usp Specification | Type I |
| standard | ASTM E960 |
| Height (cm) | 12.2 |
|---|---|
| Length (cm) | 8.8 |
| Width (cm) | 8.8 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)