-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Griffin Beaker |
|---|---|
| Autoclavable | Yes |
| Beaker Type | Low Form |
| Body Color | Clear |
| Capacity | 20.28 fl. oz. |
| Clarity | Transparent |
| Class | Class A |
| Disposable/reusable | Reusable |
| Graduation Range | 50 mL to 500 mL |
| Graduation Style | Printed |
| Graduation Subdivisions | 50 mL |
| Height | 4 4/5" |
| Includes | Pour Spout |
|---|---|
| Includes Graduations | Yes |
| Material | Borosilicate Glass |
| Maximum Graduation | 500 mL |
| Minimum Graduation | 50 mL |
| Outside Dia. | 3 2/5" |
| Outside Diameter | 88 mm |
| Series | 14000Y Series |
| Special Features | Double Capacity Scales, Matte Finish Marking Area |
| Sterile/non-sterile | Non Sterile |
| Type | Colorware Beaker |
| Usp Specification | Type I |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 27.43 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)