-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Griffin Beaker |
|---|---|
| Astm Specification | ASTM E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Color | Clear |
| Capacity | 5.07 fl. oz. |
| Capacity - Ml | 150 mL |
| Clarity | Transparent |
| Class | Class A |
| Color Coding | Green |
| Disposable/reusable | Reusable |
| Glassware Class | A |
| Graduation Range | 20 mL to 140 mL |
| Graduation Style | Printed |
| Graduation Subdivisions | 20 mL |
| Height | 3 1/5" |
|---|---|
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Material | Borosilicate Glass |
| Maximum Graduation | 140 mL |
| Minimum Graduation | 20 mL |
| Minimum Graduation - Ml | 20 mL |
| Outside Dia. | 2 1/5" |
| Outside Diameter | 57 mm |
| Overall Height | 81 mm |
| Series | 14000G Series |
| Special Features | Double Capacity Scales, Matte Finish Marking Area |
| Sterile/non-sterile | Non Sterile |
| Type | Colorware Beaker |
| Usp Specification | Type I |
| standard | ASTM E960 |
| Height (cm) | 10.01 |
|---|---|
| Length (cm) | 31.45 |
| Width (cm) | 24.46 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)