-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Griffin Beaker |
|---|---|
| Astm Specification | D2070, E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Color | Clear |
| Capacity | 27.05 fl. oz. |
| Capacity - Ml | 800 mL |
| Clarity | Transparent |
| Class | Class A |
| Color Coding | None |
| Disposable/reusable | Reusable |
| Finish | Translucent |
| Glassware Class | A |
| Graduation Range | 50 mL to 750 mL |
| Graduation Style | Printed |
| Graduation Subdivisions | 50 mL |
| Handle | No |
|---|---|
| Height | 5.3" |
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Inside Dia. | 99 mm |
| Material | Borosilicate Glass |
| Maximum Graduation | 750 mL |
| Minimum Graduation | 50 mL |
| Minimum Graduation - Ml | 50 mL |
| Outside Dia. | 3.9" |
| Overall Height | 136 mm |
| Series | Low Form Griffin Beakers Series |
| Special Features | Suitable For Use On A Hotplate, Thick, Slightly Flared, Beaded Top, With A Spout |
| Sterile/non-sterile | Non Sterile |
| Type | Beaker |
| Usp Specification | Type I |
| Standards | ASTM E960 |
| Height (cm) | 13.6 |
|---|---|
| Length (cm) | 9.9 |
| Width (cm) | 9.9 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 8.4636 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)