-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Beaker |
|---|---|
| Astm Specification | D2070, E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Material | Borosilicate Glass |
| Capacity | 1.06 gal. |
| Capacity - Ml | 4L |
| Capacity - Oz | 1.06 gal. |
| Clarity | Transparent |
| Color Coding | None |
| Disposable/reusable | Reusable |
| Glassware Class | A |
| Graduation Increments - Ml | 250 mL |
| Graduation Style | Printed |
|---|---|
| Graduation Subdivisions | 250 mL |
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Maximum Graduation - Ml | 3500 mL |
| Minimum Graduation - Ml | 500 mL |
| Outside Diameter | 161 mm |
| Overall Height | 250 mm |
| Product Type | Beaker |
| Special Features | Suitable For Use On A Hotplate, Thick, Slightly Flared, Beaded Top, With A Spout |
| Sterile/non-sterile | Non-Sterile |
| Usp Specification | Type I |
| Standards | ASTM E960 |
| Height (cm) | 59.64 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 41.91 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 10.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)