-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beaker |
|---|---|
| Astm Specification | D2070, E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Material | Borosilicate Glass |
| Capacity | 13.53 fl. oz. |
| Capacity - Ml | 400 mL |
| Capacity - Oz | 13.53 fl. oz. |
| Clarity | Transparent |
| Color Coding | None |
| Disposable/reusable | Reusable |
| Glassware Class | A |
| Graduation Increments - Ml | 25 mL |
| Graduation Style | Printed |
|---|---|
| Graduation Subdivisions | 25 mL |
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Maximum Graduation - Ml | 325 mL |
| Minimum Graduation - Ml | 50 mL |
| Outside Diameter | 77 mm |
| Overall Height | 106 mm |
| Product Type | Beaker |
| Special Features | Suitable For Use On A Hotplate, Thick, Slightly Flared, Beaded Top, With A Spout |
| Sterile/non-sterile | Non-Sterile |
| Usp Specification | Type I |
| Standards | ASTM E960 |
| Height (cm) | 12.55 |
|---|---|
| Length (cm) | 34.44 |
| Width (cm) | 25.7 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)