-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Beaker |
|---|---|
| Astm Specification | D2070, E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Color | Clear |
| Capacity | 1500 mL , 50.72 fl. oz. |
| Capacity - Ml | 1.5L |
| Clarity | Transparent |
| Class | Class A |
| Color Coding | None |
| Disposable/reusable | Reusable |
| Glassware Class | A |
| Graduation Range | 200 mL to 1400 mL |
| Graduation Style | Printed |
| Graduation Subdivisions | 100 mL |
| Height | 6 1/2" |
|---|---|
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Industry Type | Healthcare |
| Material | Borosilicate Glass |
| Maximum Graduation | 1400 mL |
| Minimum Graduation | 200 mL |
| Outside Dia. | 4.7" |
| Outside Diameter | 120 mm |
| Overall Height | 165 mm |
| Series | 14000 Series |
| Special Features | Suitable For Use On A Hotplate, Thick, Slightly Flared, Beaded Top, With A Spout |
| Sterile/non-sterile | Non Sterile |
| Type | Beaker |
| Usp Specification | Type I |
| Standards | ASTM E960 |
| Height (cm) | 37.85 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 38.86 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)