-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Type | Standard |
| Capacity | 113.55L |
| Color | Yellow |
| Depth | 46cm |
| Door Closure Type | Manual |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 40 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Exterior Depth | 18" |
| Exterior Height | 44" |
| Exterior Width | 43" |
| Features | Dual Vents With Flame Arresters, Four Adjustable Self Leveling Feet, Grounding Connector, Meet Safety Codes, Multiple Colour Options Available, Protect Workers, Reduce Fire Risks, Ten Year Warranty, Trilingual Warning Label |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 111.76cm |
| Includes | (4) Level Adjusting Feet And Hazardous Warning Label |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Depth | 14 3/5" |
|---|---|
| Inside Height | 39 3/5" |
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Standard |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Storage Capacity | 30 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Width | 109.22cm |
| Standards | FM APPROVED, IFC, NFPA 1 |
Justrite 893000 flammable safety cabinet can store acids, pesticides, paints, ink and other hazardous flammable substances. It creates a fire resistance space for utmost worker safety. This Justrite safety cabinet is widely used in metalworking & manufacturing facilities for storing cylinders containing flammable fuels & chemicals.
| Height (cm) | 111.76 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 109.22 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 97.2 |


Users can adjust the height of the safety cabinet using its four adjustable self-levelling feet.
Yes, the metallic shelves can be easily removed & adjusted inside the cabinet to store different sized containers.
Yes, this classic safety cabinet comes with a shelf that provides additional storage space within the cabinet, allowing for better organisation & segregation of flammable liquids or chemicals.
Yes, this safety cabinet typically comes equipped with a built-in lock and also offers an option for adding a padlock to restrict access to authorised personnel only, ensuring the security and control of flammable materials stored inside.
Justrite 893000 classic safety cabinet features a manual close mechanism. This means that the cabinet's doors need to be manually pushed closed and securely latched to ensure proper sealing and containment of flammable materials.
It holds up to 30 gallons. However, if you want a cabinet with the same configuration but a larger storage capacity, choose Justrite 894500 safety cabinet, which has a storage capacity of 45 gallons.
In the event of a chemical spill, immediately contain the spill by using appropriate absorbent materials, such as spill kits or absorbent pads. Dispose of contaminated materials properly according to regulations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)