-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Visibility Vest |
|---|---|
| Ansi Class | Class 2 |
| Ansi Type | Type R |
| Atpv Rating | Not Rated |
| Back Stripe Pattern | U |
| Breakaway | No |
| Closure | Zipper |
| Closure Type | Zipper |
| Color | Orange |
| Contrasting Stripes | Yes |
| Fabric Construction | Mesh |
| Fall Protection Compatible | No |
| Features | Left Chest Mic Tab |
| Fits Chest Size | 60" to 62" |
| Gender | Men |
| Horizontal Stripe Type | Single |
| Includes Led Lights | No |
| Length | 30" |
| Material | Polyester |
| Maximum Chest Size | 62" |
| Minimum Chest Size | 60" |
| Number Of Horizontal Stripes | 1 |
| Number Of Inside Pockets | 2 |
|---|---|
| Number Of Outside Pockets | 0 |
| Number Of Pockets | 2 |
| Number Of Pockets With Closure | 0 |
| Pocket Location | Left Chest, Right Waist |
| Pockets | 2 |
| Promotion Restriction | Not Eligible For Promotion |
| Reflective Stripe Border Color | Lime |
| Reflective Stripe Border Type | Contrasting |
| Reflective Stripe Color | Silver |
| Reflective Stripe Location | Back, Chest, Waist |
| Reflective Stripe Main Color | Silver |
| Reflective Stripe Width | 2" |
| Safety Vest Style | Standard |
| Size | 4XL |
| Stripe Color | Silver |
| Total No. Of Pockets | 2 |
| Vest Features | Mic Tab |
| Vest Size | 4XL |
| Vest Stripe Color Family | Green, Yellow, Silver |
| standard | ANSI/ISEA 107 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 25.4 |
| HS Code | 6117809540 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.297 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)