-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Standard |
| Cabinet Height Range | Counter Height |
| Cabinet Type | Standard |
| Capacity | 30 gal. |
| Color | Red |
| Door Closure Type | Self-Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 31 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non-Combustible |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 18" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 43" x 18" x 44" |
| Exterior Height | 44" |
| Exterior Width | 43" |
| Features | Dual Vents With Flame Arresters, Durable Lead-Free Epoxy/Polyester Powder-Coat Finish, Grounding Connector, Trilingual Warning Label |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes | (4) Adjustable Self-Leveling Feet, Cylinder Lock And Key Set, Dual Vents With Flame Arresters, Grounding Connector, Haz-Alert Reflective Warning Labels, Trilingual Warning Label |
| Includes Leveling Feet | Yes |
|---|---|
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Depth | 14 3/5" |
| Inside Height | 39 3/5" |
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Rated For Flammable Storage | Yes |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Storage Capacity | 30 gal. |
| Storage Chemical Type | Flammable Cabinet |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap, Welded |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 111.76 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 109.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 105.3 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)