-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Countertop |
| Cabinet Type | Countertop |
| Capacity | 15.14L |
| Color | Yellow |
| Depth | 43cm |
| Door Closure Type | Manual |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 14 1/2" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non-Combustible |
| Environmental Protection | NEPA 30 |
| Exterior Depth | 17" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 17" x 17" x 22" |
| Exterior Height | 22" |
| Exterior Width | 17" |
| Features | Ideal When Space Is Limited, Meet Safety Codes, Multiple Colour Options Available, Protect Workers, Reduce Fire Risks, Ten-Year Warranty |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 55.88cm |
| Includes | Hazardous Warning Label |
| Includes Leveling Feet | Yes |
| Includes Rollers | No |
|---|---|
| Indoor/outdoor | Indoor |
| Inside Depth | 13 4/5" |
| Inside Height | 18 1/2" |
| Inside Width | 13 4/5" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 1 |
| Rated For Flammable Storage | Yes |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Bench Top |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Storage Capacity | 4 gal. |
| Storage Chemical Type | Flammable Cabinet |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap, Welded |
| Width | 43.18cm |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 43.18 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.9 |
Justrite 890400 mini flammable safety cabinet (4 gal) comes with lead-free epoxy or polyester powder-coated finish for high chemical resistance.
The brand's 890400 countertop safety cabinet features a manual close mechanism. This means that the cabinet's door is manually closed and latched by the user. It does not have an automatic closing or self-closing mechanism.
Yes, the brand's 890400 countertop safety cabinet can usually be locked to restrict access to the stored flammable liquids or chemicals. It features a built-in lock mechanism for attaching a padlock or other locking devices, enhancing security and preventing unauthorised access.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)