-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Averaging Flow Sensor |
|---|---|
| Airflow Sensor Type | General Purpose Airflow Sensor |
| Center To Center Distance | 2 3/4" |
| Connection Inside Dia. | 1/4" |
| Connection Outside Dia. | 3/8" |
| Connection Size | 1/4", 3/8" |
| Connection Type | Push On |
| Duct Dia. | 3.156" |
| Flange Length | 3 1/2" |
| Flange Width | 1 1/4" |
| For Media | Air, Compatible Gases |
| Includes | Integral Mounting Flange With Gasket |
| Insert Length | 3 1/8" |
| Insertion Length | 3 1/8" |
| Insertion Length (in.) | 3 5/32" |
| K Factor | 1.32 |
| Length | 3 5/32" |
|---|---|
| Material | ABS, Polycarbonate |
| Maximum Media Temperature | 120°F |
| Maximum Operating Temperature | 120°F |
| Minimum Operating Temperature | 40°F |
| Minimun Media Temperature | 40°F |
| Mounting Hole Di. | 0.187" |
| Mounting Hole Diameter | 0.187" |
| Mounting Orientation | Integral Flange With Gasket |
| Number Of Mounting Holes | 2 |
| Overall Length | 3.156" |
| Overall Width | 3 1/2" |
| Series | PAFS-1000 Series |
| Temp. Range | +40°F to +120°F |
| Wetted Materials | ABS, Polycarbonate |
| Standards | EU DIRECTIVE 2011/65/EU (ROHS II) |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)