-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Wire Twister Plier |
|---|---|
| Application | Automotive, Aviation |
| Features | Spring Return |
| Finish | Black Oxide |
| For Maximum Wire Diameter | 0.06" |
| For Minimum Wire Diameter | 0.02" |
| Handle Material | Steel |
| Jaw Texture | Serrated |
| Jaw Type | Serrated With Cushion Throat |
| Knob Return | Automatic |
| Material | Steel |
| Nominal Length | 9" |
|---|---|
| Number Of Pieces | 1 |
| Overall Length | 10 1/2" |
| Plier Material | Steel |
| Plier Type | Wire Twisting Pliers |
| Rotation | CW |
| Series | Safetytwist |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Wire Size | 0.02" to 0.06" |
| Standards | ASME B107.500-2010 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 4.32 |
|---|---|
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)