-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Wire Twister Plier |
|---|---|
| Finish | Black Oxide |
| Handle Material | Steel |
| Jaw Type | Serrated |
| Material | Steel |
| Nominal Length | 9" |
| Number Of Pieces | 1 |
|---|---|
| Overall Length | 11" |
| Rotation | CW/CCW |
| Tether Capable | Standard Tool |
| Wire Size | 0.02" to 0.06" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 4.06 |
|---|---|
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)