-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Wire Twister Plier Set |
|---|---|
| Features | Cushion Throat |
| Finish | Black Oxide |
| For Maximum Wire Diameter | 0.041" |
| For Wire/cable Type | Safety Wire |
| Handle Material | Steel |
| Includes | (3) 100Gram Spools Of Stainless Steel Safety Wire Gauge (.020, .032, .041), 19" Deep Reach Twister, 6" Mini Pliers, 9" Automatic Pliers, Storage Case |
| Jaw Texture | Serrated |
| Jaw Type | Serrated |
| Knob Return | Automatic |
| Material | Steel |
| Number Of Pieces | 3 |
| Number Of Pliers | 2 |
|---|---|
| Overall Length | 6", 9", 19" |
| Plier Material | Steel |
| Plier Type | Wire Twisting |
| Rotation | CW |
| Series | Safetytwist |
| Storage Container Type | Case |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Wire Size | 0.02" to 0.041" |
| Standards | ASME B107.500-2010 |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 22.86 |
|---|---|
| Weight (kg) | 1.7325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)