-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Body Material | Brass |
| Body Size | 1/4" |
| Color Code | Red |
| Finish | Brass |
| For Fuel Type | Acetylene, Compressed Air, Other Gases |
| Hose Connection Gender | Male |
| Hose Connection Size | 9/16" |
| Hose Connection Thread Direction | Left Hand |
| Hose Connection Type | UNF |
| Locking Type | Sleeve |
| Material | Brass |
| Max. Flow | 21 CFM |
|---|---|
| Max. Pressure | 1500 psi |
| Maximum Flow Rate | 157 GPM |
| Maximum Operating Pressure | 1500 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | -40°F |
| Pipe Size | 0.562" |
| Seal Material | Buna-N |
| Seals | Nitrile |
| Standards | Osha Compliant |
| Temp. Range | -40°F to +250°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1013 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)