-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | XP Pressure Transducer |
|---|---|
| Accuracy | -0.3% to +0.3% |
| Cable Length | 36" |
| Compatible With | Any Process Compatible With 316 Stainless Steel |
| Housing Material | Stainless Steel |
| Material | Stainless Steel |
| Nema Rating | NEMA 7 AND 9 |
|---|---|
| Operating Temp. | -40°F to +257°F |
| Output | 1-5V DC |
| Output Voltage | 1-5V DC |
| Power Required | 10-36V DC |
| Range | 0 psi to 100 psi |
| Height (cm) | 12.14 |
|---|---|
| Length (cm) | 2.69 |
| Width (cm) | 2.69 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)