-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | XP Pressure Transducer |
|---|---|
| Accuracy | -0.5% to +0.5% |
| Burst Pressure | 2x Range |
| Cable Length | 3 ft. |
| Compatible With | Any Process Compatible With 316 Stainless Steel |
| Electrical Connection | Cable & Wire Leads, 1/2" Fnpt Conduit Connection Entry |
| Electrical Connections | Cable & Wire Leads |
| Enclosure Rating | IP65, NEMA 4X, NEMA 7, NEMA 9 |
| Explosion/fire Proof | Yes |
| Features | Ashcroft’S Proven Thin Film Technology |
| Fitting Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Ip Rating | IP65 |
| Loop Resistance | Dependent On Loop Supply Voltage |
| Manufacturers Warranty Length | 1 yr. |
| Material | Stainless Steel |
| Max. Pressure | 10 psi |
| Maximum Operating Temperature | 257°F |
| Maximum Pressure | 5 psi |
| Minimum Operating Temperature | -40°F |
| Minimum Pressure | 0 psi |
| Nema Rating | NEMA 4X, NEMA 7, NEMA 9 |
| Number Of Wires | 2 |
| Operating Temp. | -40°F to +257°F |
|---|---|
| Output | 4-20 mA |
| Overall Height | 4.78" |
| Overall Length | 1.06" |
| Overall Width | 1.06" |
| Overpressure | 1.5 x Range |
| Power Required | 12-30V DC |
| Pressure Range | 0 psi to 5 psi |
| Pressure Units | Psi |
| Process Connection | 1/2" NPT Female |
| Process Connection Gender | Female |
| Process Connection Size | 1/2" |
| Process Connection Type | NPT |
| Product Type | Explosion-Proof-Rated Transmitter |
| Range | 0 psi to 5 psi |
| Response Time | 2 ms |
| Safety Rating | Class I, II And III Div. 1 And 2 Groups A, B, C, D, F And G |
| Series | A2X Series |
| Storage Temperature Range | -40°F to +257°F |
| Thermal Error | -2% to +2% |
| Wiring Entry | 1/2" FNPT Conduit Connection |
| Standards | ATEX, CE, CSA, CULUS LISTED, FM, ROHS, UL LISTED |
| Height (cm) | 12.14 |
|---|---|
| Length (cm) | 2.69 |
| Width (cm) | 2.69 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)