-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shelf |
|---|---|
| Accessory Type | Shelf |
| Color | Silver |
| Depth | 13" |
| Dimensions (wxdxh) - Shelves | 13.375" x 13" x 2" |
| Dimensions - Shelves | 13.375" x 13" |
| Finish | Galvanized |
| For Use With | Cabinet |
| For Use With Cabinet/locker Capacity | 4 gal. |
| For Use With Cabinet/locker Type | Countertop Flammable Cabinets |
|---|---|
| For Use With Product Type | Cabinet |
| Height | 2" |
| Load Capacity | 350 lbs. |
| Load Type | Uniformly Distributed Load (UDL) |
| Material | Steel |
| Spill Capacity | 0 gal. |
| Width | 13 3/8" |
| Standards | ANSI MH28.1, IFC, NFPA 30, NPFA-1, OSHA |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.97 |
| HS Code | 94039010900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)