-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Regulating Valve |
|---|---|
| Application | Head Pressure Control With Non-Corrosive Refrigerants |
| Connection | Flange |
| Connection Size | 2" |
| Design Pressure | 320 psig |
| For Use With | Non Corrosive Refrigerants |
|---|---|
| Port | 2" |
| Repair Kit | STT18A-600R |
| Type | 2 Way |
Johnson Controls V46AS-2C water regulating valve is a device designed to control the flow rate, pressure or direction of water in various systems. It is suitable for irrigation, plumbing and fire protection systems.
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 20.32 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 11.43 |
This valve features a 4-hole ASME flange, providing a secure connection point for installation in ASME-standard flanged piping systems.
Yes, the valve offers set points ranging from 160 to 260, allowing for precise adjustment and control over the regulated pressure range to suit specific application requirements.
Major factors include flow rate requirements, pressure rating, connection size, material compatibility, set point range, environmental conditions, regulatory compliance, integration with control systems and maintenance considerations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)