-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fast Acting Midget Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 60A |
| Body Material | Plastic |
| Body Style | Plug In |
| Class | Class J |
| Compatible Fuse Block Series | Tcfh |
| Dc Voltage Rating | 300V DC |
| Depth | 1 1/8" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Tcf |
| Equivalent Series | TCF |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Size | 2 1/8" x 1" x 1 1/8 In D |
| Fuse Size [merch] | 2 1/8" x 1" x 1 1/8 in D |
| Indicating / Nonindicating | Indicating |
| Interrupt Rating | 100 kA at 300V DC, 300 kA at 600V AC |
| Rejection / Nonrejection | Non Rejection |
| Series | TCF Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce/Ul Special Purpose Guide Jfhr/Csa Class 1422-02 |
| Visual Indication | Indicating |
| Width | 1" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 5.41 |
| Width (cm) | 2.54 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0765 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)