-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Regulating Valve |
|---|---|
| Actuation Mechanism | Pressure |
| Application | Head Pressure Control With Non-Corrosive Refrigerants |
| Body Material | Cast Iron |
| Connection | Flange |
| Connection Size | 2 1/2" |
| Design Pressure | 320 psig |
| Disc Material | Brass |
| Flow Rate - Maximum | 250 GPM |
| For Media | Water/Glycol |
| For Media State | Liquid |
| For Refrigerant Type | R-22, R-404A, R-502, R-507 |
| For Repair Kit - Manufacturer Model Number | STT18A-601R |
| For Use With | Non Corrosive Refrigerants |
| Internal Parts Material | Aluminum Bronze |
| Maximum Operating Pressure | 320 psi |
| Number Of Ports | 2 |
| Number Of Ways | 2 |
| Opening Point Adjustment | Adjustable |
| Opening Pressure - Maximum | 260 psi |
|---|---|
| Opening Pressure - Minimum | 160 psi |
| Operating Temperature - Maximum | 170°F |
| Orientation | Vertical |
| Overall Height | 13 1/2" |
| Overall Length | 6 3/4" |
| Overall Width | 7" |
| Pipe Connection Size | 2 1/2" |
| Pipe Connection Type | Flange |
| Port | 2 1/2" |
| Port Type | 2 1/2" |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Product Type | Pressure Regulating Valve |
| Repair Kit | STT18A-601R |
| Replacement Cartridge - Manufacturer Model No. | SEP81A-601R |
| Replacement Cartridge - Mfr. Model No. | SEP81A-601R |
| Specific Valve Action | Opens On Rise |
| Type | 2 Way |
| Height (cm) | 42.8 |
|---|---|
| Length (cm) | 18.16 |
| Width (cm) | 21.59 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 13.725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)