-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Regulating Valve |
|---|---|
| Actuation Mechanism | Pressure |
| Body Material | Cast Iron |
| Capillary Length | 30" |
| Connection | Flanged |
| Connection Size | 1 1/2" |
| Construction | Cast Naval Bronze |
| Design Pressure | 150 psi |
| Disc Material | Brass |
| Flow Rate - Maximum | 88 GPM |
| For Media | Water/Glycol |
| For Media State | Liquid |
| For Refrigerant Type | R-134A, R-22, R-404A, R-502, R-507 |
| For Repair Kit - Manufacturer Model No. | STT17A-612R |
| For Repair Kit - Manufacturer Model Number | STT17A-612R |
| Internal Parts Material | Aluminum Bronze |
| Maximum Operating Pressure | 320 psi |
| Number Of Ports | 2 |
| Number Of Ways | 2 |
| Opening Point Adjustment | Adjustable |
| Opening Pressure - Maximum | 260 psi |
|---|---|
| Opening Pressure - Minimum | 70 psi |
| Operating Temperature - Maximum | 170°F |
| Orientation | Vertical |
| Overall Height | 11 1/8" |
| Overall Length | 5 5/16" |
| Overall Width | 5" |
| Pipe Connection Size | 1 1/2" |
| Pipe Connection Type | Flange |
| Port | 1 1/2" |
| Port Type | 1 1/2" |
| Pressure Connection Type | Sweat |
| Product Type | Pressure Regulating Valve |
| Repair Kit | Mfr. No. STT17A-612R |
| Replacement Cartridge - Manufacturer Model No. | SEP50A-600R |
| Replacement Cartridge - Mfr. Model No. | SEP50A-600R |
| Specific Valve Action | Opens On Rise |
| Type | 2 Way |
| Standards | NAVSEA CERTIFIED |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 11.43 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.6645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)