-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Regulating Valve |
|---|---|
| Actuation Mechanism | Pressure |
| Body Material | Cast Iron |
| Connection | NPT |
| Connection Size | 1/2" |
| Design Pressure | 630 psi |
| Disc Material | Buna-N |
| Flow Rate - Maximum | 17 GPM |
| For Media | Water/Glycol |
| For Media State | Liquid |
| For Refrigerant Type | R-410A |
| For Repair Kit - Manufacturer Model No. | STT15A-605R |
| For Repair Kit - Manufacturer Model Number | STT15A-605R |
| Internal Parts Material | Aluminum Bronze, Brass |
| Maximum Operating Pressure | 630 psi |
| Min. Fluid Temp. | -4°F |
| Number Of Ports | 2 |
| Number Of Ways | 3 |
|---|---|
| Opening Point Adjustment | Adjustable |
| Opening Pressure - Maximum | 400 psi |
| Opening Pressure - Minimum | 200 psi |
| Operating Temperature - Maximum | 170°F |
| Operating Temperature - Minimum | -40°F |
| Overall Height | 8 11/16" |
| Overall Length | 2" |
| Overall Width | 3 1/16" |
| Pipe Connection Size | 1/2" |
| Pipe Connection Type | NPT |
| Port | 1/2" |
| Product Type | Pressure Regulating Valve |
| Replacement Cartridge - Manufacturer Model No. | SEP93A-601R |
| Replacement Cartridge - Mfr. Model No. | SEP93A-601R |
| Specific Valve Action | Opens On Rise |
| Type | 3 Way |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 25.15 |
| HS Code | 8418100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)