-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Regulating Valve |
|---|---|
| Actuation Mechanism | Pressure |
| Body Material | Brass |
| Connection | NPT |
| Connection Size | 3/4" |
| Design Pressure | 630 psi |
| Disc Material | Buna-N |
| Flow Rate - Maximum | 24 GPM |
| For Media | Water/Glycol |
| For Media State | Liquid |
| For Refrigerant Type | R-410A |
| For Repair Kit - Manufacturer Model No. | STT16A-604R |
| For Repair Kit - Manufacturer Model Number | STT16A-604R |
| Internal Parts Material | Aluminum Bronze, Brass |
| Maximum Operating Pressure | 630 psi |
| Min. Fluid Temp. | -4°F |
| Number Of Ports | 2 |
| Number Of Ways | 3 |
|---|---|
| Opening Point Adjustment | Adjustable |
| Opening Pressure - Maximum | 400 psi |
| Opening Pressure - Minimum | 200 psi |
| Operating Temperature - Maximum | 170°F |
| Operating Temperature - Minimum | -40°F |
| Overall Height | 9 3/4" |
| Overall Length | 3 3/8" |
| Overall Width | 2 3/16" |
| Pipe Connection Size | 3/4" |
| Pipe Connection Type | NPT |
| Port | 3/4" |
| Product Type | Pressure Regulating Valve |
| Replacement Cartridge - Manufacturer Model No. | SEP93A-602R |
| Replacement Cartridge - Mfr. Model No. | SEP93A-602R |
| Specific Valve Action | Opens On Rise |
| Type | 3 Way |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 29.46 |
| HS Code | 8418100090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.9475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)